This product requires certification to purchase.

5/16 in x 3 in Brass Closet Bolt

You last purchased this on
 
Jones Stephens

5/16 in x 3 in Brass Closet Bolt

Brand image
You last purchased this on
 
Jones Stephens

5/16 in x 3 in Brass Closet Bolt

  • Fast #
  • Part #JC03212
  • Item #957104
  • Manufacturer Part #C03212
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CARTON QUANTITIES ONLY
  • Requires Certification

Specifications

Diameter:
5/16 in
Fitting Size 1:
5/16 in
Fitting Sizes:
5/16 in
Length:
3 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
5/16 in
WaterSense Labeled:
No
Width:
9-1/5 in



Customers Also Bought
1–6 of 18 items
Part #LIN110874
Item #7371199
4.4 out of 5 Customer Rating
Requires Certification
Part #L6050BP
Item #7035356
5 out of 5 Customer Rating
Requires Certification
Part #JC85000
Item #1592145
3.4 out of 5 Customer Rating
Requires Certification
Part #S0301168
Item #3278
5 out of 5 Customer Rating
Requires Certification
Part #A73816552000070A
Item #5171672
5 out of 5 Customer Rating
Requires Certification
Part #F7530P24
Item #5138116
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JC02405
Item #2833039
4.5 out of 5 Customer Rating
Requires Certification
Part #JC02998
Item #2475747
3.3 out of 5 Customer Rating
Requires Certification
Part #JC03280
Item #3002632
4.3 out of 5 Customer Rating
Requires Certification
Part #JC02994
Item #3705305
5 out of 5 Customer Rating
Requires Certification
Part #JC02402
Item #2475942
4 out of 5 Customer Rating
Requires Certification
Part #JC02100L
Item #8036908
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing