This product requires certification to purchase.

5/16 in. Toe Touch Tub Drain Cartridge Polished Chrome

Jones Stephens

5/16 in. Toe Touch Tub Drain Cartridge Polished Chrome

  • Fast #
  • Part #JP35056
  • Item #1603107
  • Manufacturer Part #P35056
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

5/16 in. Toe Touch Tub Drain Cartridge Polished Chrome

  • Fast #
  • Part #JP35056
  • Item #1603107
  • Manufacturer Part #P35056
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome Plated finish
  • Fits drains with 5/16" stems
  • Easily replace your toe touch stopper
  • Simple installation with no special tools required
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Type:
Bathtub Drain
Height:
2-17/25 in
Length:
2-9/100 in
Material:
Zinc
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510350562
Width:
2-9/100 in