5/16 in. x 0.035 in. x 50 ft. Aluminum Pipe
5/16 in. x 0.035 in. x 50 ft. Aluminum Pipe
Package Quantity Info:
Foot: 1 Roll: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 50' coils
- Alloy 3003-0, ASTM B-483
Specifications
- ASTM:
- ASTM B-483
- Length:
- 50 ft
- Material:
- Aluminum
- Material Type:
- 3003
- PipeTubing Size:
- 5/16 in
- Wall Thickness:
- 0.035 in