5/16 in. x 3 in. Premium Stainless Steel Tank to Bowl Bolt Set, Pack of 3
5/16 in. x 3 in. Premium Stainless Steel Tank to Bowl Bolt Set, Pack of 3
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For attaching a toilet tank to the toilet bowl
- Includes 3 complete sets for 2 and 3-bolt installations
- Heavy 5/16" x 3" solid 304 grade stainless steel bolts with slotted head
- Rubber washers, 304 grade stainless steel round washers and hex nuts
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Bathroom
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Package Quantity:
- Pack of 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 5/16 in
- WaterSense Labeled:
- No