5/16 x 2-1/2 in. Plastic Closet Bolt
5/16 x 2-1/2 in. Plastic Closet Bolt
Frequently Purchased Together
Product Details
Product Details
- Never Rusts
- Space age composite
- Fits all closet flange styles
- CARTON QUANTITIES ONLY
- Withstands over 1,000 PSI
- Dual weeps holes
- Recessed sump area for added drainage
- Replacement strainer - C60806
- Use D50998 tailpiece extension when additional height is needed
Documents
Specifications
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Length:
- 2-1/2 in
- Material:
- Plastic
- Size:
- 5/16 in
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in