5/16 x 3-1/2 in. Brass Solid Closet Bolt
5/16 x 3-1/2 in. Brass Solid Closet Bolt
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Zinc plated washers and nuts
- Packed with acorn nuts and washers
- CARTON QUANTITIES ONLY
- Custom packed
- High resistance to moisture vapor intrusion; low thermal conductivity
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Bolt Style:
- Solid
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Length:
- 3-1/2 in
- Material:
- Brass Plated
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 5/16 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 5-3/5 in