This product requires certification to purchase.

5/16 x 3 in. Brass Plated Tank Bolt Set with Wing Nut

You last purchased this on
 
Jones Stephens

5/16 x 3 in. Brass Plated Tank Bolt Set with Wing Nut

  • Fast #
  • Part #JC03201
  • Item #1137282
  • Manufacturer Part #143604
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

5/16 x 3 in. Brass Plated Tank Bolt Set with Wing Nut

  • Fast #
  • Part #JC03201
  • Item #1137282
  • Manufacturer Part #143604
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Fits most toilets with 2" flush valve
  • Sponge rubber tank-to-bowl (close coupled) gasket
  • Gasket is 1/2" thick to fit most applications
  • Includes two solid brass close-coupled bolt sets
  • Includes washers, plated steel screws and plated steel nuts for complete assembly
  • Carded
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential, Commercial
Length:
5-14/25 in
Material:
Brass Plated
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
5/16 in x 3 in
WaterSense Labeled:
No
Width:
3-87/100 in