This product requires certification to purchase.

7 x 5/8 in. Inside Caulking Tool

You last purchased this on
 
Jones Stephens

7 x 5/8 in. Inside Caulking Tool

  • Fast #
  • Part #JJ41009
  • Item #427524
  • Manufacturer Part #J41009
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

7 x 5/8 in. Inside Caulking Tool

  • Fast #
  • Part #JJ41009
  • Item #427524
  • Manufacturer Part #J41009
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For finishing lead joint
  • Requires Certification

Documents


Specifications

Application:
Caulking
Blade Width (in):
5/8 in
Length:
7 in
Number of Tools Included:
1
Tool Type:
Caulking Tool
Width:
5/8 in