5/8 in. PEX Expansion Ring with Stop
5/8 in. PEX Expansion Ring with Stop
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 3000 Pallet: 60000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Simple and dependable plumbing connection
- Easy installation
- Leak-proof connections
- Certified to NSF 61
- Manufactured of premium grade resin with non-mixed blends
- Tested and certified to ASTM F1960
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F876/877
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 61, CSA B137.5
- FM Approved:
- No
- Fits Pipe Size:
- 5/8 in
- Fitting Type:
- PEX Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 203
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Weight:
- 0.01 lb
- Width:
- 49/1000 in