5/8 OD 1/2 CTS LOW PAT Escutcheon Oil Rubbed Bronze
5/8 OD 1/2 CTS LOW PAT Escutcheon Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Escutcheon Connection Type:
- CTS
- Escutcheon Style:
- Low
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 5/8 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1/5 in
- IAPMO Listed:
- No
- Material:
- Steel
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 2-1/2 in