5/8 x 1/2 in. Die Cast Zinc Coupling Nut
5/8 x 1/2 in. Die Cast Zinc Coupling Nut
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 7 threads per inch
Specifications
- Bathtub Accessory Type:
- Ballcock Coupling Nut
- Height:
- 2-7/10 in
- Length:
- 1/2 in
- Material:
- Die Cast Zinc
- UL Listed:
- No
- Width:
- 6-7/10 in