This product requires certification to purchase.

5/8 x 3/8 in. Compression x Male Brass Connector

You last purchased this on
 
Jones Stephens

5/8 x 3/8 in. Compression x Male Brass Connector

  • Fast #
  • Part #JC74146LF
  • Item #7208029
  • Manufacturer Part #C74146LF
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

5/8 x 3/8 in. Compression x Male Brass Connector

  • Fast #
  • Part #JC74146LF
  • Item #7208029
  • Manufacturer Part #C74146LF
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Lead Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2016
Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
Male
End Connections:
Compression x Male
Fitting Size 1:
5/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5/8 in x 3/8 in
Fitting Type:
Compression
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-2/5 in
Material:
Brass
NSF:
NSF 372-2016
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
7/10 in