5/8 x 3/8 x 1/4 in. OD Compression x OD Tube Oval Dual Supply Stop Valve in Chrome Plated
5/8 x 3/8 x 1/4 in. OD Compression x OD Tube Oval Dual Supply Stop Valve in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Chrome plated finish
- Quarter-turn oval style handle
- Angle stop design typically used when water supply pipe comes from the wall
- Valve allows single inlet to have two separately controlled outlets
- Lead Law Compliant
- Meets or exceeds NSF/ANSI 61-2012, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
- CUPC listed
Documents
Specifications
- ANSI:
- ANSI 372-2016, ANSI 61-2012
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Compression
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- Compression x OD Tube x OD Tube
- Handle Material:
- Zinc Alloy
- Handle Type:
- Oval
- Height:
- 3-19/100 in
- IAPMO Listed:
- Yes
- Length:
- 2-1/4 in
- Material:
- Brass
- NSF:
- NSF 61-2020
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Dual
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 5/8 in x 3/8 in x 1/4 in
- Valve Type:
- Dual Supply Stop Valve
- Weight:
- 0.43 lb
- Width:
- 1-1/2 in