This product requires certification to purchase.

5-1/2 in. Closet Spud Washer in Black

Jones Stephens

5-1/2 in. Closet Spud Washer in Black

  • Fast #
  • Part #JC27302L
  • Item #9322603
  • Manufacturer Part #143628
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

5-1/2 in. Closet Spud Washer in Black

  • Fast #
  • Part #JC27302L
  • Item #9322603
  • Manufacturer Part #143628
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits 1-1/2" closet spuds
  • Seals flush valve tailpiece to closet spud for leak-free performance
  • Black rubber
  • 1-3/4" ID x 2-5/8" OD x 1/2" high
  • Top-hat (flanged) shape
  • Carded
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
1-3/50 in
Length:
5-1/2 in
Product Type:
Closet Spud
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
717510253894
Width:
3-22/25 in