5-1/2 in. Stainless Steel, Plastic and Rubber Diverter Spout Kit in Polished Chrome
5-1/2 in. Stainless Steel, Plastic and Rubber Diverter Spout Kit in Polished Chrome
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome plated finish
- Repair leaking diverter tub spouts
- Complete with lift rod, lift button, white plastic gate, gate washer and O-ring seal
- Fits most diverter spouts with pull-up diverter mechanism at the front of the spout
- Easy to install
- Carded
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 14/25 in
- IAPMO Listed:
- No
- Length:
- 5-1/2 in
- MA Approved:
- No
- Material:
- Plastic, Rubber, Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-22/25 in