5-1/2 in. Zinc Shower Arm Flange with Set Screw in Polished Chrome
5-1/2 in. Zinc Shower Arm Flange with Set Screw in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome plated finish
- Fits shower arms and other 1/2" IPS applications
- Heavy die cast construction
- 2-1/2" OD
- Includes set screw
- Carded
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter - Outside:
- 2-1/2 in
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- Height:
- 14/25 in
- IAPMO Listed:
- No
- Length:
- 5-1/2 in
- MA Approved:
- No
- Material:
- Die Cast
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-22/25 in