5-1/4 in Bell High Impact Plastic White Cleanout
5-1/4 in Bell High Impact Plastic White Cleanout
Frequently Purchased Together
Product Details
Product Details
- White mattefinish
- Bell design
- Individually bagged with # 14 wood screw included
Documents
Specifications
- Adjustable:
- No
- Drain Base Height:
- 1-3/8 in
- Drain Base Material:
- Plastic
- Fits Pipe Size:
- 5-1/4 in
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Length:
- 5-1/4 in
- Material:
- Plastic
- Outlet Type:
- Bell
- Product Type:
- Wall Cover
- Size:
- 5-1/4 in