This product requires certification to purchase.

5-1/4 in. Cleanout Cover Plate in White

You last purchased this on
 
Jones Stephens

5-1/4 in. Cleanout Cover Plate in White

Brand image
You last purchased this on
 
Jones Stephens

5-1/4 in. Cleanout Cover Plate in White

  • Fast #
  • Part #JC95005
  • Item #1330139
  • Manufacturer Part #C95005
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • White matte finish
  • Flat design
  • Individually bagged with # 14 wood screw included
  • Requires Certification

Documents


Specifications

Adjustable:
No
Cover Color Finish:
White
Cover Material:
Plastic
Cover Shape:
Round
Diameter:
5-1/4 in
Height:
7 in
IAPMO Listed:
No
Length:
1/4 in
Material:
Plastic
Plug Included:
No
Product Type:
Wall Cover
Size:
5-1/4 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing