This product requires certification to purchase.

5-1/4 in. OD Bell Cleanout Cover Plate Chrome

You last purchased this on
 
Jones Stephens

5-1/4 in. OD Bell Cleanout Cover Plate Chrome

Brand image
You last purchased this on
 
Jones Stephens

5-1/4 in. OD Bell Cleanout Cover Plate Chrome

  • Fast #
  • Part #JC96005
  • Item #498076
  • Manufacturer Part #C96005
4.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Polished chromefinish
  • Bell design
  • Individually bagged with # 14 wood screw included
  • Requires Certification

Documents


Specifications

Cover Color Finish:
Polished Chrome
Drain Base Height:
1-3/8 in
Drain Base Width:
1-3/8 in
Fits Pipe Size:
5-1/4 in
Height:
1 in
Length:
5-1/4 in
Material:
Plastic
Product Type:
Bell Cover Plate
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
5-1/4 in



Call for Pricing
Call for Pricing