This product requires certification to purchase.

5-14/25 in. Universal Tank to Bowl Kit

Jones Stephens

5-14/25 in. Universal Tank to Bowl Kit

  • Fast #
  • Part #JC04022
  • Item #8036898
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

5-14/25 in. Universal Tank to Bowl Kit

  • Fast #
  • Part #JC04022
  • Item #8036898
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Universal style
  • Fits most popular lift-rod style flush valves
  • Brass threaded socket to receive lower lift rod
  • Tapered pattern for positive seal on most brands of toilets
  • Rubber
  • Carded
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential, Commercial
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
17/25 in
Length:
5-14/25 in
Material:
Rubber
Product Type:
Tank Ball Pack
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No
Width:
3-22/25 in