5-14/25 in. Zinc and Plastic Replacement for Verve Shower Handle
5-14/25 in. Zinc and Plastic Replacement for Verve Shower Handle
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Pfister® Verve tub and shower faucets
- Chrome plated die-cast
- Includes three index buttons so it can be used as a hot, cold or diverter handle
- Complete with handle screw
- Carded
- The manufacturers’ names are used only to describe whose products the handles will fit. The handles are not manufactured by those companies.
Documents
Specifications
- Brand Model Compatibility:
- Pfister Verve Tub & Shower
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Handle
- Fits Brand:
- Pfister
- GSA Approved:
- No
- Handle Material:
- Acrylic
- Handle Type:
- Knob
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- Material:
- Plastic, Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 3-63/100 in