5-3/8 in. Sponge Closet Gasket
5-3/8 in. Sponge Closet Gasket
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Sponge Closet gasket makes a gas free seal between the toilet and the floor waste line.
- Clean sponge rubber material
- Allows the toilet to be repositioned while installing
- Wax free installation
- 5-3/8" x 3-1/2" x 3/4" Sponge Closet Gasket
Documents
Specifications
- Application:
- Residential
- Diameter:
- 5-1/2 in
- Diameter - Inside 1:
- 3-1/2 in
- Diameter - Outside:
- 5-3/8 in
- Fitting Size 1:
- 5-3/8 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Sizes:
- 5-3/8 in x 3-1/2 in
- Length:
- 5-1/2 in
- Material:
- Rubber
- Product Type:
- Closet Gasket
- Size:
- 5-3/8 in x 3-1/2 in
- Thickness:
- 3/4 in
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in