This product requires certification to purchase.

5 ft. Stainless Steel Tip Probing Rod

You last purchased this on
 
Jones Stephens

5 ft. Stainless Steel Tip Probing Rod

  • Fast #
  • Part #JP27005
  • Item #83828
  • Manufacturer Part #P27005
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

5 ft. Stainless Steel Tip Probing Rod

  • Fast #
  • Part #JP27005
  • Item #83828
  • Manufacturer Part #P27005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless steel tips
  • Cushion vinyl handle
  • Welded steel construction
  • Made in the USA
  • Requires Certification

Documents


Specifications

Height:
59-3/10 in
Length:
1/10 in
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals including phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Weight:
2.8 lb
Width:
12 in