This product requires certification to purchase.

5 ft. Cylinder Shower Rod

You last purchased this on
 
Jones Stephens

5 ft. Cylinder Shower Rod

Brand image
You last purchased this on
 
Jones Stephens

5 ft. Cylinder Shower Rod

  • Fast #
  • Part #JS02059
  • Item #465221
  • Manufacturer Part #S02059
5 out of 5 Customer Rating
Cylinder Shower Rod

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1" OD - .025 wall (22 gauge)
  • Fifty each Individually wrapped rods and holders boxed together
  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Diameter:
1 in
GSA Approved:
No
Gauge (metal):
22 ga
Height:
5-1/2 in
IAPMO Listed:
No
Length:
69 in
Material:
Aluminum
NSF Certified:
No
Product Type:
Shower Rod, Flange, Screw
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shape:
Straight
Width:
11-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com