5 ft. Hose
5 ft. Hose
Frequently Purchased Together
Product Details
Product Details
- 5' length fits most applications
- 3 size step down 3/4", 7/8" and 1" for drain lines
- Constructed of durable EPDM rubber
- Simple installation
- No special tools required
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1-1/2 in
- Length:
- 5 ft
- Product Type:
- Hose
- Size:
- 3/4 in
- Width:
- 11-1/2 in