This product requires certification to purchase.

5 ft. Shower Rod with JIF Flange

You last purchased this on
 
Jones Stephens

5 ft. Shower Rod with JIF Flange

  • Fast #
  • Part #JS02057
  • Item #1605316
  • Manufacturer Part #S02057
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

5 ft. Shower Rod with JIF Flange

  • Fast #
  • Part #JS02057
  • Item #1605316
  • Manufacturer Part #S02057
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1" OD - .025 wall (22 gauge)
  • Fifty each Individually wrapped rods and holders boxed together
  • CARTON QUANTITIES ONLY
  • Requires Certification

Specifications

Diameter:
1 in
Gauge (metal):
22 ga
Height:
6 in
Length:
70 in
Material:
Aluminum
Product Type:
Shower Rod
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
11-1/2 in