5 gal. Plastic Bucket with 1-Large 4-Small Tray
5 gal. Plastic Bucket with 1-Large 4-Small Tray
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 5 gallon high-impact red plastic bucket including lid
- 1 large and 4 small trays included
- Can hold multiple combinations of trays
- All trays have 4 sections, can use tray subdividers to increase small tray capacity up to 8 sections (T60107)
- Sturdy wire handle with a plastic handgrip
- Made in the U.S.A.
Specifications
- Color Finish Name:
- Red
- EPA Compliant:
- No
- Height:
- 14-7/8 in
- Length:
- 12-3/4 in
- Material:
- Plastic
- Product Type:
- Bucket
- Size:
- 5 gal
- Width:
- 12-3/4 in