This product requires certification to purchase.

5 in. Tote Tray

You last purchased this on
 
Jones Stephens

5 in. Tote Tray

  • Fast #
  • Part #JT60122
  • Item #2476096
  • Manufacturer Part #T60122
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

5 in. Tote Tray

  • Fast #
  • Part #JT60122
  • Item #2476096
  • Manufacturer Part #T60122
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High density polyethylene construction
  • Resistant to acids, chemicals, oils and glues
  • Extra thick material for durability
  • Reinforced metal handle
  • Includes 6 removable dividers to customize tote sections
  • Strong and lightweight
  • Made in the U.S.A.
  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
Height:
5-4/5 in
Length:
15-9/10 in
Material:
Plastic
Weight:
2.05 lb
Width:
10-1/5 in