This product requires certification to purchase.

5 in. Zinc Plated Steel Hanger

You last purchased this on
 
Jones Stephens

5 in. Zinc Plated Steel Hanger

  • Fast #
  • Part #JH65500
  • Item #3708344
  • Manufacturer Part #H65500
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

5 in. Zinc Plated Steel Hanger

  • Fast #
  • Part #JH65500
  • Item #3708344
  • Manufacturer Part #H65500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Swivel hanger for 5 in pipe size
  • Use with 1/2 in threaded rod to allow for vertical adjustment after installation
  • Safely suspends copper, CPVC, PEX tubing, and other piping systems
  • Swivels side to side to account for misalignment of pipe, directional change, and normal system movement
  • Zinc plated steel construction
  • Supplied with knurled nuts
  • Requires Certification

Specifications

Application:
Copper, CPVC, PEX, Pipe Systems
Coating:
Zinc Plated
Fits Pipe Size:
5 in
Material:
Steel
Product Type:
Swivel Ring
Rod Size (in):
1/2 in