5 lb. Plumbers Putty
5 lb. Plumbers Putty
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Use on sinks, strainers, faucets and other fixtures wherever a non-drying watertight seal is needed
- DO NOT USE ON MARBLE OR PLASTIC!!!
- Meets Federal Specification TT-P-1536
- CARTON QUANTITIES ONLY
- Made in the U.S.A.
Specifications
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Size:
- 5 lb