This product requires certification to purchase.

5 x 3 in. Stud Protector

You last purchased this on
 
Jones Stephens

5 x 3 in. Stud Protector

Brand image
You last purchased this on
 
Jones Stephens

5 x 3 in. Stud Protector

  • Fast #
  • Part #JS33038
  • Item #7720806
  • Manufacturer Part #S33038
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Self-nailing
  • Protects piping and wiring from nails
  • Requires Certification

Specifications

Gauge (metal):
18 ga
Height:
8-7/10 in
Length:
5 in
Material:
Steel
Product Type:
Self-Nailing
Width:
10-3/5 in



Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing