5 x 40 ft. Plastic Shower Pan Liner
5 x 40 ft. Plastic Shower Pan Liner
Frequently Purchased Together
Product Details
Product Details
- 40 mil thickness
- Meets ASTM D4551
- FREIGHT LINE ONLY
- PVC
- UPC listed
- Marked in 6 inch increments for easy measurements
- Treated to prevent the growth of fungus, molds and mildew
Documents
Specifications
- ASTM:
- ASTM D4551-2017
- CARB OTC LEED Compliant:
- No
- IAPMO Listed:
- Yes
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 5 ft
- Thickness:
- 0.04 in
- Width:
- 5 ft