This product requires certification to purchase.

5X80 40 MIL SHOWER PAN LINER

You last purchased this on
 
Jones Stephens

5X80 40 MIL SHOWER PAN LINER

  • Fast #
  • Part #JS996080FT
  • Item #9616556
  • Manufacturer Part #S996080
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

5X80 40 MIL SHOWER PAN LINER

  • Fast #
  • Part #JS996080FT
  • Item #9616556
  • Manufacturer Part #S996080
5 out of 5 Customer Rating

X Points
per 1 FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 40 mil thickness
  • Meets ASTM D4552
  • FREIGHT LINE ONLY
  • PVC
  • UPC listed
  • Marked in 6 inch increments for easy measurements
  • Treated to prevent the growth of fungus, molds and mildew
  • Requires Certification

Specifications

ASTM:
ASTM D4551-2017
CARB OTC LEED Compliant:
No
IAPMO Listed:
Yes
Length:
80 ft
Material:
Plastic
Material Type:
PVC
Size:
5 ft
Thickness:
40 mil
Width:
5 ft