6-3/4 in. Sponge Closet Gasket
6-3/4 in. Sponge Closet Gasket
Frequently Purchased Together
Product Details
Product Details
- All have 2 bolt holes
Documents
Specifications
- Application:
- Residential
- Diameter:
- 7 in
- Diameter - Inside 1:
- 3-1/2 in
- Diameter - Outside:
- 6-3/4 in
- Length:
- 7 in
- Material:
- Rubber
- Product Type:
- Gasket
- Size:
- 6-3/4 in x 3-1/2 in
- Thickness:
- 3/4 in
- WaterSense Labeled:
- No
- Width:
- 7 in