This product requires certification to purchase.

6 in. 24 ga Dome Cover Plate with Screw Stainless Steel

You last purchased this on
 
Jones Stephens

6 in. 24 ga Dome Cover Plate with Screw Stainless Steel

  • Fast #
  • Part #JC98016
  • Item #2192495
  • Manufacturer Part #C98016
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

6 in. 24 ga Dome Cover Plate with Screw Stainless Steel

  • Fast #
  • Part #JC98016
  • Item #2192495
  • Manufacturer Part #C98016
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High grade 430 stainless steel
  • 25 Gauge
  • 1-1/2" Deep
  • Individually bagged with #14 wood screw and 1/4" x 2-1/2" machine screw
  • Requires Certification

Documents


Specifications

Adjustable:
No
Cover Color Finish:
Stainless Steel
Cover Material:
Stainless Steel
Cover Shape:
Round
Height:
1-1/4 in
Length:
6-1/4 in
Material:
Stainless Steel
Plug Included:
No
Product Type:
Wall Cover
Size:
6 in