6 in. Bathroom Sink Drain in Chrome Plated
6 in. Bathroom Sink Drain in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For vessel sinks
- With 2-1/4" drain body and 6" (5-7/8") brass tailpiece
- Drain height adjustable with a minimum of 1/2” and maximum of 2-1/8”
- Blister card packaging
- Tailpiece opening 1-1/4" OD
- UPC listed
- Complies with ASME A112.18.2-2015/CSA B125.2-15
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Grid Drain Material:
- Brass
- IAPMO Listed:
- Yes
- Overflow Included:
- No
- Product Type:
- Grid
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tailpiece Length:
- 6 in
- Tailpiece Style:
- Straight