This product requires certification to purchase.

6 in. Brass Countersunk Plug

You last purchased this on
 
Jones Stephens

6 in. Brass Countersunk Plug

  • Fast #
  • Part #JP51600
  • Item #72969
  • Manufacturer Part #P51600
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

6 in. Brass Countersunk Plug

  • Fast #
  • Part #JP51600
  • Item #72969
  • Manufacturer Part #P51600
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Construction Material: Brass / Metal
  • Fits Pipe Size(s): 6 in
  • Outlet Type (Connection): Threaded
  • Drain Base Width: 6 in
  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Plug
Head Style:
Countersunk
Height:
1/2 in
Length:
6-1/2 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Weight:
1.15 lb
Width:
6-1/2 in