This product requires certification to purchase.

6 in. Brass Log Lighter Valve Key

You last purchased this on
 
Jones Stephens

6 in. Brass Log Lighter Valve Key

  • Fast #
  • Part #JL75023
  • Item #1832603
  • Manufacturer Part #L75023
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

6 in. Brass Log Lighter Valve Key

  • Fast #
  • Part #JL75023
  • Item #1832603
  • Manufacturer Part #L75023
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 240
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brass
  • Requires Certification

Documents


Specifications

Fitting Size 1:
5/16 in
Fitting Sizes:
5/16 in
Height:
3/5 in
Length:
6 in
Material:
Brass
Product Type:
Log Lighter Key
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
5/16 in x 6 in
Valve Type:
Log Lighter Valve
Weight:
0.24 lb
Width:
2 in