6 in. Cast Iron Melting Pot
6 in. Cast Iron Melting Pot
Frequently Purchased Together
Product Details
Product Details
- Wire handle
Documents
Specifications
- Length:
- 6 in
- Material:
- Cast Iron
- Product Type:
- Melting Pot
- Size:
- 3 in x 6 in
- Tool Type:
- Melting Pot