6 in. Cast Iron Top with Adjustable Access Cover
6 in. Cast Iron Top with Adjustable Access Cover
Frequently Purchased Together
Product Details
Product Details
- Scoriated cover
- Fits any 6" pipe
- 3 bolts secure while pouring concrete
Specifications
- Adjustable:
- Yes
- Cover Color Finish:
- Black
- Height:
- 2-7/10 in
- Length:
- 8-2/5 in
- Material:
- Cast Iron
- Product Type:
- Adjustable
- Size:
- 6 in