This product requires certification to purchase.

6 in. Drain Wrench

You last purchased this on
 
Jones Stephens

6 in. Drain Wrench

  • Fast #
  • Part #JJ45010
  • Item #1476204
  • Manufacturer Part #J45010
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

6 in. Drain Wrench

  • Fast #
  • Part #JJ45010
  • Item #1476204
  • Manufacturer Part #J45010
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6" long
  • Die cast aluminum
  • Installs and removes tub drains and closet spuds
  • Prevents damage to decorative finishes
  • Use crescent wrench or screwdriver to turn tool
  • Carded
  • Requires Certification

Documents


Specifications

CSA Certified:
CSA B125.2-15
Height:
9-1/2 in
Length:
6 in
Material:
Die Cast Aluminum
Number of Tools Included:
1
Weight:
0.45 lb
Width:
5 in
WrenchType:
Drain