6 in. Plunger
6 in. Plunger
Frequently Purchased Together
Product Details
Product Details
- Supplied with handle
- Highest quality rubber
Documents
Specifications
- Caddy Included:
- No
- Color Finish Name:
- Black
- Diameter:
- 6 in
- GSA Approved:
- No
- Handle Material:
- Wood
- Height:
- 20-1/2 in
- Length:
- 1-4/5 in
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.65 lb
- Width:
- 5-1/5 in