This product requires certification to purchase.

6 in. Push Cast Iron Cleanout with Plug

You last purchased this on
 
Jones Stephens

6 in. Push Cast Iron Cleanout with Plug

  • Fast #
  • Part #JC36116
  • Item #2177178
  • Manufacturer Part #C36116
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

6 in. Push Cast Iron Cleanout with Plug

  • Fast #
  • Part #JC36116
  • Item #2177178
  • Manufacturer Part #C36116
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Meets ASTM A74-98 and ASME A112.36.2M-91
  • Cut pipe to desired level, lube gasket and push-on pipe, tap with hammer to seat, then install plug
  • Requires Certification

Documents


Specifications

ASME:
ASME A-112.36.2M 1991
ASTM:
ASTM A-74 1998
End Connection 1:
Push
End Connections:
Push
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Cleanout with Plug
Head Style:
Countersunk
Material:
Cast Iron