6 in. Schedule 40 DWV Pipe Test Plug
6 in. Schedule 40 DWV Pipe Test Plug
Frequently Purchased Together
Product Details
Product Details
- Test up to three floors at once
- Combination test plug and cleanout
- Fits Schedule 40 DWV pipe
- Positive sealing
- No metal parts to rust
Specifications
- Application:
- Schedule 40 DWV Pipe
- CARB OTC LEED Compliant:
- No
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 6 in
- Tool Type:
- Test Plug
- UL Listed:
- No