6 in. Shower Arm and Flange in Chrome Plated
6 in. Shower Arm and Flange in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome Plated finish
- 6" stainless steel shower arm
- Plated stamped stainless steel flange with grip-tite legs to hold it in place against the shower arm
- 45° for proper shower head angle
- 1/2" threads
- Carded
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 6 in
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS x MIPS
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1-37/100 in
- IAPMO Listed:
- No
- Length:
- 7-43/100 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-14/25 in