6 in. Stainless Steel Cleanout Cover
6 in. Stainless Steel Cleanout Cover
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Beveled edge
- 1500°F fire rating
Documents
Specifications
- Adjustable:
- No
- Cover Color Finish:
- Stainless Steel
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Diameter:
- 6 in
- Height:
- 1/10 in
- IAPMO Listed:
- No
- Length:
- 6 in
- Material:
- Stainless Steel
- Plug Included:
- No
- Product Type:
- Wall Mount
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Size:
- 6 in