6 x 5 x 1/2 in. Replacement Frame for Ice Maker Box
6 x 5 x 1/2 in. Replacement Frame for Ice Maker Box
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 1/2 in
- Length:
- 6 in
- NSF Certified:
- No
- Overall Box Size:
- 6 in x 5 in x 1/2 in
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Width:
- 5 in