6 x 50 ft. Plastic Shower Pan Liner
6 x 50 ft. Plastic Shower Pan Liner
Package Quantity Info:
Foot: 1.00 Roll: 50 Pallet: 1050.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 40 mil thickness
- Marked in 6 inch increments for easy measurements
- Treated to prevent the growth of fungus, molds and mildew
- Constructed of PVC
- Meets ASTM D4551
- UPC listed
- FREIGHT LINE ONLY
Documents
Specifications
- ASTM:
- ASTM D4551-2017
- CARB OTC LEED Compliant:
- No
- IAPMO Listed:
- Yes
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 6 ft
- Thickness:
- 0.04 in
- UPC:
- 717510996050
- Width:
- 7 in