60 ft. x 3/4 in. Vinyl Electrical Tape in Black
60 ft. x 3/4 in. Vinyl Electrical Tape in Black
Frequently Purchased Together
Product Details
Product Details
- Excellent adhesion
- Black vinyl
- With stands extreme conditions
- Insulates and protects against abrasion and moisture
- Protects against corrosive chemicals
- Carton Quantities Only
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 3 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Electrical Tape
- Size:
- 3/4 in x 60 ft
- UL Listed:
- UL 510
- Width:
- 3 in