60 in. Water Meter Key
60 in. Water Meter Key
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Water Box Key is designed to reach into curb shutoff valves
- Contractor grade heavy duty 5/8" rebar steel construction
- Vinyl coated T-handle provides comfort and superior turning power
- Water meter key dimensions: 60" long, 12.5" handle, 3/4" key opening
- Black color
Specifications
- Color Finish Name:
- Black
- Diameter:
- 5/8 in
- Handle Type:
- Lever
- Height:
- 60 in
- Length:
- 1-1/2 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Meter Nut Wrench
- Weight:
- 4.9 lb
- Width:
- 12-3/10 in